Shop GENIUS TOOLS
Create Account
1 1/8in High Polished Combination Wrench
- Mfr # 759236
- Zoro # G623583314
product price:Â
$
31.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 759236
- Zoro #
- G623583314
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 1/8 Inch Mirror Finish Durable Chrome Alloy Steel - 759236 Professional Combination Wrench This 1 1/8 inch high polished combination wrench is built for dependable fastening and service work where strength, leverage, and consistent fit matter. The mirror finish helps resist rust and corrosion while keeping the wrench easy to wipe clean after use. Forged and heat treated for durability, the chrome alloy steel construction is designed for long-term performance in demanding toolboxes. Clear size markings are stamped into the wrench for quick identification and better organization. Key Benefits 1 1/8 inch combination wrench covers both open-end and box-end tasks. 395mm (15.55 inches) overall length provides added leverage on tight fasteners. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Mirror finish helps resist rust and supports quick cleanup after use. Forged and heat treated for optimal strength in professional environments. Size is permanently stamped for fast identification and tool organization. Meets or exceeds ANSI standards for professional-grade hand tool performance. SKU: 759236. Its balanced length, durable construction, and stamped size marking make it a practical choice for technicians who need reliable hand tools day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.