Shop GENIUS TOOLS
Create Account
Metric Combination Wrench 22mnm
- Mfr # 748222
- Zoro # G123580189
original price:Â $17.35 , new price: $15.62 , 9 percent off
new price:Â
$
15.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 748222
- Zoro #
- G123580189
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 22mm Mirror Finish Durable Chrome Vanadium Steel - 748222, Metric Combination Wrench This 22mm metric combination wrench is built for consistent fit, leverage, and durability in daily service work. With an overall length of 295mm (11.61 inches), it provides practical reach and torque while remaining easy to handle in a tool bag or drawer. Made from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties. The mirror finish supports easier wipe-down after use, and the permanently stamped size marking helps you identify the correct wrench quickly during fast-paced jobs. Key Benefits 22mm metric combination wrench supports versatile fastening with open and box ends. 295mm (11.61 in) length provides leverage for stubborn bolts and nuts. Chromium-vanadium steel alloy offers high strength and anti-corrosive durability. Forged and heat treated for optimal strength under heavy, repeated use. Mirror finish helps with cleaning and maintains a professional tool appearance. Size is permanently stamped for quick identification and better tool organization. Engineered for professional technicians, this wrench is designed to hold up over a lifetime of heavy use while maintaining dependable performance. The combination of forged, heat-treated construction and clear size markings helps reduce downtime and supports efficient work across a wide range of mechanical tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.