Shop GENIUS TOOLS
Create Account
6in Triangle Machinists File (Second Cut)
- Mfr # 500506
- Zoro # G223580232
original price:Â $10.91 , new price: $9.82 , 9 percent off
new price:Â
$
9.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500506
- Zoro #
- G223580232
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 6 Inch Triangle Type Second Cut Precision Steel - 500506, Triangle Machinists File This 6in triangle type machinists file is built for controlled, precise filing where three-sided access helps reach corners and narrow areas. The second cut profile supports consistent material removal and a smoother finish when accuracy and repeatability matter. Made from tool-grade raw materials and Chromium Molybdenum Alloy Steel, it is designed for professional, long-term use with a consistent filing rate. An impact plastic handle with an integrated ring improves handling and helps maintain contact with the surface when set down. Key Benefits 6in triangle type machinists file provides precise filing across angled surfaces. Second cut tooth pattern supports controlled removal and consistent filing rate. Overall length 250mm offers reach and stability for detailed hand work. Chromium Molybdenum Alloy Steel construction improves durability under repeated use. Tool-grade raw materials stand up to demanding professional shop environments. Impact plastic ergonomic handle reduces fatigue and improves control during filing. Meets or exceeds ANSI standards for dependable professional tool performance. SKU: 500506.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.