Shop GENIUS TOOLS
Create Account
10in Triangle Machinists File (Second Cut)
- Mfr # 500510
- Zoro # G023583778
product price:Â
$
14.94
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500510
- Zoro #
- G023583778
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 10 Inch Triangle Type Second Cut Precision Steel Durable Hand File - 500510, Triangle Machinist Hand File This 10in triangle type machinists file is built for controlled filing and consistent material removal, with a second cut tooth pattern for precise finishing work. The triangle profile helps reach corners and angled surfaces while maintaining stable contact during use. Designed for professional environments, it combines tool-grade construction with an ergonomic impact-plastic handle. With an overall length of 370mm, it offers practical reach and balance for detailed hand filing without sacrificing durability. Key Benefits 10in triangle machinists file with second cut for controlled, precise filing. 370mm overall length supports reach, leverage, and steady hand control. Tool-grade raw materials engineered for long-term professional hand-tool use. Chromium Molybdenum Alloy Steel delivers high durability and consistent filing rate. Impact plastic handle improves comfort and reduces fatigue during extended filing. Handle ring helps maintain grip and stable placement on work surfaces. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 500510.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.