Shop GENIUS TOOLS
Create Account
6mm Combination Wrench
- Mfr # 726006
- Zoro # G323584659
product price:Â
$
3.82
/ea
Sold in multiples of 2 for
$7.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726006
- Zoro #
- G323584659
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 6mm Matte Finish Durable Chrome Vanadium Steel - 726006, Combination Wrench This 6mm combination wrench is built for controlled fastening and loosening where fit, strength, and tool identification matter. The matte finish supports day-to-day shop use, while the compact 102mm overall length helps when working in tighter areas that need precise hand placement. Constructed from chromium-vanadium steel alloy, it is engineered for high strength, durability, and anti-corrosive protection. The wrench is forged and heat treated to help maintain reliable performance under heavy professional use. Key Benefits 6mm combination wrench design supports versatile fastening with open and box ends. 102mm overall length (4.02 inches) balances reach, access, and hand control. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Forged and heat treated construction enhances toughness for repeated professional use. Permanently stamped size markings improve tool organization and quick identification. Meets or exceeds ANSI standards for quality and safety expectations. SKU: 726006.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.