Shop GENIUS TOOLS
Create Account
16mm Combination Wrench
- Mfr # 726016
- Zoro # G023580173
original price:Â $7.20 , new price: $6.48 , 10 percent off
new price:Â
$
6.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 726016
- Zoro #
- G023580173
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 16mm Matte Finish Durable Steel Precision Hand Tool - 726016 Combination Wrench SKU: 726016. This 16mm combination wrench is built for controlled torque, consistent fit, and long-term reliability in professional toolkits. The matte finish helps reduce glare while maintaining a clean, work-ready appearance. Manufactured from Chromium-vanadium steel alloy and finished for corrosion resistance, it is designed to handle demanding shop conditions. With a 206mm (8.11 inch) overall length and clearly stamped sizing, it supports fast tool selection and confident handling in tight or crowded work areas. Key Benefits 16mm combination wrench design supports versatile fastening with open and box ends. 206mm overall length balances reach, leverage, and control for everyday service work. Chromium-vanadium steel alloy delivers high strength with durable, anti-corrosive performance. Forged and heat treated construction improves toughness for long-term heavy-use reliability. Matte finish helps reduce glare and supports a secure, work-focused appearance. Permanently stamped size markings speed identification and improve tool organization. Designed and made for professional technicians, this wrench emphasizes dependable fit and durability over repeated use. The combination of alloy steel construction, heat treatment, and clear sizing makes it a practical choice for maintaining consistent workflow and minimizing downtime due to tool wear or corrosion.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.