Shop GENIUS TOOLS
Create Account
1 5/16in Combination Wrench
- Mfr # 737042
- Zoro # G723580282
original price:Â $43.75 , new price: $39.38 , 9 percent off
new price:Â
$
39.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 737042
- Zoro #
- G723580282
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 1 5/16 Inch Matte Finish Durable Steel Precision Hand Tool - 737042, Combination Wrench This 1 5/16in combination wrench is built for controlled torque and consistent fit on fasteners, with an overall length of 461mm (18.15 inches) to balance leverage and access. The matte finish supports a secure grip while working in demanding shop or field conditions. Made from chromium-vanadium steel alloy, the wrench delivers high strength with anti-corrosive properties for long service life. Sizes are permanently stamped for quick identification, helping keep tool organization simple when working across multiple fastener sizes. Key Benefits 1 5/16in combination wrench for tightening and loosening common hex fasteners. 461mm (18.15in) length provides leverage while maintaining control in use. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosive performance. Forged and heat treated to handle heavy use and high-torque demands. Matte finish improves grip and helps reduce slippage during hand operation. Permanently stamped size markings support fast identification and better tool organization. Designed for professional technicians, this combination wrench is built to perform over a lifetime of heavy use while staying easy to identify in the toolbox. Its forged, heat-treated construction and corrosion-resistant alloy make it a reliable choice when precision, durability, and consistent fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.