Shop GENIUS TOOLS

6PC Metric Double Flexible Socket Wrench Set

  • Mfr # DF-506M
  • Zoro # G123580356

original price:  $104.22 , new price: $93.80 , 10 percent off
new price: 
$
93.80
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DF-506M
Zoro #
G123580356
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Double Flexible Socket Wrench Set Metric 6 Piece Mirror Finish Durable Chrome Vanadium Steel - DF-506M Double Flexible Socket Wrench Set SKU: DF-506M. This 6-piece metric double flexible socket wrench set is built for controlled turning in tight, awkward spaces where straight wrenches struggle. Each wrench features a flexible head on both ends to improve access while keeping fastener engagement stable. Made from Chrome Vanadium steel alloy with a mirror finish, the set balances durability with corrosion resistance. Sizes are clearly stamped for fast identification, and the included heavy-duty pouch helps keep the set organized for storage and transport. Key Benefits 6-piece metric range covers common sizes for versatile day-to-day service work. Double flexible ends improve access around obstacles and in restricted clearances. Chrome Vanadium steel alloy delivers high strength and long-term durability. Mirror finish helps resist corrosion and wipes clean after use. Stamped size markings stay readable and won't rub off with handling. Heavy-duty roll-up pouch keeps tools organized and easy to carry. Meets or exceeds ANSI standards for professional-grade shop expectations. What's Included 500809 8 x 9mm Double Flexible Socket Wrench 501011 10 x 11mm Double Flexible Socket Wrench 501213 12 x 13mm Double Flexible Socket Wrench 501415 14 x 15mm Double Flexible Socket Wrench 501617 16 x 17mm Double Flexible Socket Wrench 501819 18 x 19mm Double Flexible Socket Wrench Designed for professional technicians, this set combines flexible access, durable materials, and clear size identification in a compact, organized format.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.