Shop GENIUS TOOLS
Create Account
22mm Hex Shank, 24mm Hex Screwdriver Bit
- Mfr # 2924
- Zoro # G023581576
product price:Â
$
19.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2924
- Zoro #
- G023581576
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Screwdriver Bit 24mm Hex, 22mm Hex Shank, 50mm Length, Heavy-Duty, Precision Fit - 2924 Impact Screwdriver Bit This impact screwdriver bit is built for demanding fastening and removal work where fit and strength matter. It features a 24mm hex bit profile with a 22mm hex shank and a compact 50mm overall length for controlled handling in tighter spaces. Manufactured from Chromium Molybdenum Alloy Steel and heat treated, it delivers the durability expected in professional hand tools. Size markings are stamped directly on the bit for quick identification and long-term tool organization. Key Benefits 24mm hex bit with 22mm hex shank for secure, precise engagement. 50mm overall length supports access in tight spaces without excess bulk. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help resist wear in harsh shop environments. Heat-treated design delivers tough exterior with superior inner core strength. Stamped size markings improve organization and reduce time spent searching. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 2924.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.