Shop GENIUS TOOLS
Create Account
293010 / 5/16in Hex Shank, 5/16in Hex Screwdriver Bit 30mmL
- Mfr # 3130
- Zoro # G823580502
product price:Â
$
1.92
/ea
Sold in multiples of 4 for
$7.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3130
- Zoro #
- G823580502
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 5/16 Inch Size, 5/16 Inch Hex Shank Drive, 30mm Length, Durable Construction - 3130 Professional Driver Bit This 5/16 inch hex screwdriver bit is built for reliable engagement and repeatable results in professional hand tool and bit applications. With a 5/16 inch hex shank drive and compact 30mm overall length, it fits common bit holders while maintaining a stable, controlled feel during use. Made from High Speed Steel and heat treated for strength, it's designed to handle demanding shop conditions. Size markings are stamped for quick identification in drawers, rails, or mobile tool storage. Key Benefits 5/16 inch hex shank drive helps ensure a secure, stable tool connection. 5/16 inch hex screwdriver bit profile supports consistent fastener engagement and control. 30mm overall length (1.18 inches) suits compact access and bit holders. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with a strong inner core. Stamped size markings improve organization and speed up correct bit selection. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians, it's built for long-term service in demanding toolboxes where durability, quick identification, and consistent fit matter on every job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.