Shop GENIUS TOOLS
Create Account
7/16in SAE Long Hex Nut Driver 260mmL
- Mfr # 594828
- Zoro # G723584426
product price:Â
$
11.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594828
- Zoro #
- G723584426
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 7/16 Inch SAE Long Reach 260mm Length Durable Steel - 594828 Professional Hand Tool This 7/16in SAE long hex nut driver is built for controlled fastening where extra reach helps access recessed or obstructed hex nuts. With a 260mm overall length, it balances reach and stability for consistent work in tight spaces. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for strength and long service life. The treated shaft supports heavy-duty durability, while the ergonomic hard impact plastic handle and corrosion-resistant hex nut holder help maintain a secure, comfortable grip and reliable engagement. Key Benefits 7/16in SAE long reach driver helps access hard-to-reach hex fasteners. 260mm overall length improves reach while maintaining control during tightening. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Treated shaft increases durability for heavy-duty applications and repeated use. Ergonomic hard impact plastic handle supports comfort and reduced hand fatigue. Corrosion-resistant hex nut holder promotes secure fit and consistent engagement. Built for professional technicians and demanding shop conditions, this nut driver focuses on durability, reach, and dependable fit. SKU: 594828. Its materials, treated shaft, and corrosion-resistant components support long-term performance in routine fastening tasks, while the handle design helps maintain comfort during extended work sessions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.