Shop GENIUS TOOLS
Create Account
11/32in SAE Long Hex Nut Driver 260mmL
- Mfr # 594822
- Zoro # G823582926
product price:Â
$
11.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594822
- Zoro #
- G823582926
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 11/32 Inch SAE Long Reach 260mm Length Ergonomic Handle - 594822 Professional Hex Nut Driver This 11/32in SAE long reach hex nut driver is built for controlled fastening where extra length helps access recessed or obstructed hardware. The 260mm overall length improves reach while maintaining stable hand positioning for accurate work. Constructed from Chromium-vanadium steel alloy, the shaft is engineered for strength, durability, and anti-corrosive performance. A treated shaft design supports heavy-duty use, while the ergonomic hard impact plastic handle is shaped for a secure, comfortable grip. Key Benefits 11/32in long hex nut driver reaches fasteners in tight or recessed areas. 260mm overall length balances reach and control for precise nut driving. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive material properties help resist wear in demanding shop environments. Treated shaft construction supports heavy-duty applications and lifetime-level use. Ergonomic hard impact plastic handle reduces hand fatigue during extended tasks. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed for professional technicians, this tool pairs a corrosion-resistant hex nut holder with a durable handle and reinforced shaft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.