7/16in SAE Long Hex Nut Driver With Magnet 260mmL
- Mfr # 594628
- Zoro # G723584297
original price:Â $14.54 , new price: $13.09 , 9 percent off
new price:Â
$
13.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594628
- Zoro #
- G723584297
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 7/16 Inch SAE Long Magnetic Tip 260mm Length - 594628, Professional Hand Tool This 7/16in SAE long hex nut driver is built for controlled fastening and retrieval, with a magnetic tip that helps keep hardware secure during placement and removal. The 260mm overall length improves reach while maintaining stable handling for detailed work. Manufactured from chromium-vanadium steel alloy and paired with a hard impact plastic handle, it is designed for durability, corrosion resistance, and consistent performance under repeated professional use. Key Benefits 7/16in SAE hex nut driver with magnetic tip for secure nut retention. 260mm overall length improves access to recessed or hard-to-reach fasteners. Chromium-vanadium steel alloy construction for strength and anti-corrosive protection. Treated shaft increases durability for demanding applications and long service life. Ergonomic hard impact plastic handle supports firm grip and reduced fatigue. Corrosion-resistant hex nut holder helps maintain smooth fit and reliable performance. Meets or exceeds ANSI standards for professional-grade tool performance and safety. With professional-grade construction and a magnet-equipped long reach design, it supports efficient fastening work while helping reduce dropped hardware and downtime in routine service and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.