Shop GENIUS TOOLS
Create Account
14mm Metric Hex Nut Driver 190mmL
- Mfr # 595764
- Zoro # G623582379
original price:Â $9.32 , new price: $8.39 , 9 percent off
new price:Â
$
8.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595764
- Zoro #
- G623582379
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 14mm Metric Size 190mm Length Durable Steel Construction - 595764, Metric Hex Nut Driver This 14mm metric hex nut driver is built for consistent fit and controlled turning on hex nuts. With a 190mm overall length, it balances reach and handling, making it a practical choice for repetitive fastening work where grip comfort and shaft strength matter. Constructed from Chromium-vanadium steel alloy, the driver delivers high strength with anti-corrosive properties. A treated shaft and corrosion-resistant hex nut holder support long-term durability, while the ergonomic hard impact plastic handle is designed to stay comfortable during extended use. Key Benefits 14mm hex nut driver profile provides a precise, secure fit on hex nuts. 190mm overall length improves reach while maintaining stable control and leverage. Chromium-vanadium steel alloy offers high strength and anti-corrosive protection. Treated shaft increases durability for heavy-duty applications and repeated daily use. Ergonomic hard impact plastic handle reduces fatigue and supports confident torque. Corrosion-resistant hex nut holder helps maintain reliability in demanding shop conditions. SKU 595764 is designed and made for professional technicians who need dependable hand tools over a lifetime of heavy use. From materials to handle design, the focus stays on durability, controlled fastening, and consistent performance when working with metric hex nuts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.