Shop GENIUS TOOLS
Create Account
23mm Combination Ratcheting Wrench 285mmL
- Mfr # 768523
- Zoro # G823583251
original price:Â $36.98 , new price: $33.28 , 10 percent off
new price:Â
$
33.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768523
- Zoro #
- G823583251
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 23mm Metric Size Chrome Vanadium Steel Durable Professional Hand Tool - 768523 Combination Ratcheting Wrench This 23mm metric combination ratcheting wrench is built for professional technicians who need consistent fit, leverage, and durability in daily service work. The 285mm (11.22in) overall length helps provide controlled torque while keeping hand clearance in tight areas. Made from chromium-vanadium steel alloy and finished for anti-corrosion performance, it is engineered for long-term strength. Size markings are stamped for fast identification during tool changes and organized storage. Key Benefits 23mm combination ratcheting wrench design supports faster work in repetitive fastening. 285mm (11.22in) overall length provides leverage and stable hand positioning. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Forged and heat treated for optimal strength under heavy professional use. Size is permanently stamped for quick, accurate identification and organization. Meets or exceeds ANSI standards for tool performance and reliability. Its combination of forged strength, corrosion resistance, and clear size identification makes it a dependable addition to any professional hand tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.