Shop GENIUS TOOLS
Create Account
21mm Combination Ratcheting Wrench 285mmL
- Mfr # 768521
- Zoro # G923582864
original price:Â $36.36 , new price: $32.72 , 10 percent off
new price:Â
$
32.72
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 768521
- Zoro #
- G923582864
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 21mm Metric Size with Reversible Drive and Durable Chrome Finish - 768521, Professional Hand Tool This 21mm metric combination ratcheting wrench is built for repeatable performance in professional hand tool work. The combination head design supports fast turning on the ratcheting end while keeping a traditional wrench profile for controlled torque and reliable fit. Made from Chromium-vanadium steel alloy and finished in durable chrome, it is designed for strength and corrosion resistance in demanding shop conditions. With a 285mm (11.22 inches) overall length, it balances reach and leverage without becoming cumbersome in use. Key Benefits 21mm combination ratcheting wrench design supports versatile fastening and removal tasks. 285mm overall length provides practical leverage and access in tight areas. Chromium-vanadium steel alloy construction delivers high strength and long service life. Durable chrome finish adds anti-corrosive protection for harsh working environments. Forged and heat treated for optimal durability under heavy, professional use. Permanently stamped size markings improve tool organization and quick identification. Meets or exceeds ANSI standards for consistent quality and reliable performance. SKU: 768521.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.