Shop GENIUS TOOLS
Create Account
14 x 15mm Double Ended Offset Ring Wrench
- Mfr # 741415
- Zoro # G323581382
original price:Â $15.54 , new price: $13.99 , 9 percent off
new price:Â
$
13.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741415
- Zoro #
- G323581382
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 14x15mm Mirror Finish Durable Chrome Vanadium Steel - 741415 Professional Hand Tool This 14 x 15mm double ended offset ring wrench is built for controlled fastening and removal where a secure ring grip matters. The offset ring design helps improve access around obstructions, while the 238mm overall length supports reach without sacrificing handling. Made from chromium-vanadium steel alloy and finished with a mirror surface, it balances durability with corrosion resistance. Permanently stamped size markings keep identification fast and consistent when organizing or working from a tool set. Key Benefits 14 x 15mm double ended offset ring design supports secure, consistent contact. 238mm overall length balances reach and control in confined working areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Forged and heat treated construction helps maintain strength under heavy use. Mirror finish resists wear and supports easier cleaning after repeated jobs. Sizes are permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU: 741415. The combination of offset access, durable materials, and clear size markings makes it a dependable choice for everyday service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.