Shop GENIUS TOOLS
Create Account
1/2in x 9/16in Double Ended Offset Ring Wrench
- Mfr # 751618
- Zoro # G323579860
original price:Â $16.09 , new price: $14.48 , 10 percent off
new price:Â
$
14.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 751618
- Zoro #
- G323579860
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Double Ended Offset Ring Wrench 1/2 x 9/16 Inch Mirror Finish Durable Steel - 751618, Offset Ring Wrench This double ended offset ring wrench is sized 1/2in x 9/16in for common fastener work where a secure ring grip matters. The offset pattern helps reach bolts and nuts positioned near obstructions while maintaining strong contact on the fastener. Built from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. A mirror finish supports easy wipe-down after use, and permanently stamped size markings help with quick tool identification and organization. Key Benefits Double ended ring wrench provides 1/2in and 9/16in sizes in one tool. Offset ring ends improve access to fasteners in tight or obstructed spaces. 238mm (9.37in) length offers balanced leverage for controlled fastener breakaway. Chromium-vanadium steel alloy delivers strength and long-term durability. Anti-corrosive properties help resist rust for dependable shop and field use. Mirror finish wipes clean easily and supports a professional tool presentation. Stamped size markings aid quick identification and better toolbox organization. SKU: 751618.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.