Shop GENIUS TOOLS
Create Account
7in Pinch-Off Locking Pliers
- Mfr # 537807
- Zoro # G123584354
original price:Â $25.50 , new price: $22.95 , 10 percent off
new price:Â
$
22.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 537807
- Zoro #
- G123584354
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pinch-Off Locking Pliers 7 Inch Heavy-Duty Steel Precision Grip - 537807 Professional Locking Pliers Designed for controlled pinch-off work, these 7-inch locking pliers provide a secure, repeatable hold when clamping and holding materials in place. The 180mm (7.09 inch) overall length balances access and handling for professional technicians who need dependable grip and consistent performance. Built from tool grade raw materials, the pliers are drop forged and heat treated to increase overall strength and durability. Adjustment is straightforward with a knurled knob for tighter settings, and a quick release lever helps you disengage the lock smoothly when the job is done. Key Benefits 7-inch pinch-off locking design delivers a secure hold for controlled clamping. 180mm (7.09 in.) overall length offers versatile reach without sacrificing control. Tool grade raw materials built to handle a lifetime of professional use. Knurled adjustment knob enables precise tightening for a consistent locking fit. Quick release lever allows fast disengagement while maintaining safe, reliable handling. Drop forged and heat treated construction improves strength and long-term durability. SKU: 537807. It meets or exceeds ANSI standards, giving technicians confidence in the tool's fit, function, and durability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.