Shop GENIUS TOOLS
Create Account
7mm Metric Hex Screwdriver 235mmL
- Mfr # 508+2847
- Zoro # G923584318
product price:Â
$
15.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+2847
- Zoro #
- G923584318
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 7mm Metric Drive 235mm Length Ergonomic Handle - 508+2847 Professional Hand Tool This 7mm hex screwdriver is built for controlled fastening on hex-head screws where a secure fit and steady hand feel matter. The 235mm overall length provides practical reach while keeping the tool easy to guide and position. Made from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance. A precision-machined tip helps the driver seat accurately in the fastener, while the soft ergonomic handle supports comfort and grip during repeated turns. Key Benefits 7mm metric hex drive supports accurate engagement on matching hex fasteners. 235mm overall length balances reach and control for everyday bench work. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision-machined tip helps reduce slippage for cleaner, more consistent turns. Soft ergonomic handle improves comfort and grip to reduce hand fatigue. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 508+2847 is designed and made for professional technicians and long-term heavy use. The combination of a precisely machined hex tip, corrosion-resistant materials, and an ergonomic soft handle helps maintain a firm connection to fasteners and supports accurate, repeatable results over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.