Shop GENIUS TOOLS
Create Account
PH 3 Philips Screwdriver 245mmL (Shank Type-H)
- Mfr # 508+1913
- Zoro # G323582662
original price:Â $17.06 , new price: $15.35 , 10 percent off
new price:Â
$
15.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+1913
- Zoro #
- G323582662
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH3 Size 245mm Length Shank Type-H Durable Precision Drive - 508+1913 Professional Hand Tool This PH3 Phillips screwdriver is built for accurate fastener engagement and dependable daily use. With a 245 mm overall length and Shank Type-H design, it supports controlled driving where reach and stability matter. Made from High Speed Steel for strength, durability, and anti-corrosive properties, it also features a soft handle and ergonomic shape for a secure grip and consistent torque transfer. Key Benefits PH.3 Phillips tip precisely machined for accurate fit on fasteners. 245 mm overall length supports reach, control, and balanced hand positioning. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop conditions. Soft handle improves comfort while maintaining firm, controlled grip. Ergonomic design helps keep a solid connection to fasteners during use. Meets or exceeds ANSI standards for reliability in professional environments. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.