Shop GENIUS TOOLS
Create Account
PH 2 Tang-Thru Philips Screwdriver 245mmL
- Mfr # 509+1812
- Zoro # G723581371
original price:Â $12.85 , new price: $11.57 , 9 percent off
new price:Â
$
11.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 509+1812
- Zoro #
- G723581371
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver 245mm Length PH2 Drive Tang-Thru Design Durable Construction - 509+1812 Professional Hand Tool This PH2 Phillips tang-thru screwdriver is built for controlled driving on PH.2 fasteners, with a precision-machined tip for accurate engagement. The tang-thru design supports demanding shop use where durability and dependable fit matter. Made from high speed steel for strength and anti-corrosive properties, it's designed to maintain performance over time. The ergonomic handle profile helps keep a firm connection to fasteners while reducing hand fatigue during repetitive work. Key Benefits PH2 Phillips drive tip is precision machined for secure fastener engagement. Tang-thru design supports added durability for demanding professional technician use. High speed steel construction delivers strength with anti-corrosive properties. 245mm length provides balanced reach and control for varied fastening access. Overall length 305 mm supports leverage without sacrificing handling precision. Ergonomic design promotes a firm connection to fasteners and steadier control. SKU 509+1812 is engineered as a professional-grade screwdriver intended for long-term, heavy-use environments. Its precisely machined PH2 tip helps reduce slippage, while the durable high speed steel build and anti-corrosive properties support consistent, reliable results across routine service and repair tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.