Shop GENIUS TOOLS
Create Account
11/32in SAE Hex Nut Driver With Magnet 180mmL
- Mfr # 594522
- Zoro # G823581424
original price:Â $9.21 , new price: $8.29 , 9 percent off
new price:Â
$
8.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594522
- Zoro #
- G823581424
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 11/32 Inch SAE Magnetic Tip 180mm Length - 594522 Professional Hex Nut Driver This 11/32in SAE hex nut driver is built for controlled fastening where a dedicated nut driver offers better access and feel than a socket. The magnetic tip helps keep the nut engaged on the holder, improving handling when positioning fasteners. Designed with an overall length of 180mm, it balances reach and maneuverability for daily shop use. The shaft is treated for added strength, and the handle is an ergonomic hard impact plastic style intended to stay comfortable and durable during repeated cycles. Key Benefits 11/32in SAE hex nut driver with magnet for secure nut retention. 180mm overall length supports reach and control in confined spaces. Chromium-vanadium steel alloy construction delivers high strength and durability. Anti-corrosive properties help resist wear in demanding shop environments. Treated shaft increases strength for tough applications and long service life. Ergonomic hard impact plastic handle reduces fatigue during extended use. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 594522 is engineered for professional technicians who need consistent performance from a magnetic hex nut driver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.