Shop GENIUS TOOLS
Create Account
7PC 1/4in Dr. Slotted & Philips Long Bit Socket Set
- Mfr # BS-207L
- Zoro # G323581375
original price:Â $9.80 , new price: $8.82 , 10 percent off
new price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS-207L
- Zoro #
- G323581375
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Bit Socket Set 7 Piece 1/4 Inch Drive Slotted and Phillips Long Reach Sockets - BS-207L Professional Bit Socket Set This 7-piece 1/4in drive bit socket set combines long-reach slotted and Phillips profiles for controlled fastener access and consistent engagement. Built for professional technicians and demanding daily service work, it focuses on durable construction and practical organization in a compact set. Designed to meet or exceed ANSI standards, each bit socket is made from High Speed Steel for strength, durability, and anti-corrosive properties. Key Benefits 7-piece 1/4in drive set covering slotted and Phillips fastener types. Long-reach bit sockets help access recessed screws and tight clearances. High Speed Steel construction supports durability and anti-corrosive performance. Precision fit helps reduce cam-out and supports steady, controlled turning. Meets or exceeds American National Standards Institute (ANSI) requirements. Professional-grade design built to perform over a lifetime of heavy use. Includes a socket holder to keep pieces organized and easy to store. What's Included 1/4in Dr. Philips Bit Socket 100mmL 208+1501 #1 Philips Bit Socket 208+1502 #2 Philips Bit Socket 208+1503 #3 Philips Bit Socket 1/4in Dr. Slotted Bit Socket 100mmL 208+1530 0.5 x 3.0 Slotted Bit Socket 208+1540 0.6 x 4.0 Slotted Bit Socket 208+1550 0.8 x 5.0 Slotted Bit Socket 208+1560 1.0 x 6.0 Slotted Bit Socket Socket Holder for easy organization and storage SKU: BS-207L. This set is a practical addition to a professional hand tool collection when you need 1/4in drive bit sockets with extended reach, durable High Speed Steel construction, and clear organization. It balances coverage of common slotted and Phillips sizes with workshop-ready reliability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.