14PC 1/4 & 3/8in Dr. SAE Hex Bit Socket Set

  • Mfr # BS-2314H
  • Zoro # G823580724
original price:  $59.82 , new price: $53.84 , 10 percent off
new price: 
$
53.84
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BS-2314H
Zoro #
G823580724
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Hex Bit Socket Set 14 Piece SAE Sizes 1/4 Inch & 3/8 Inch Drive Durable S2 Steel - BS-2314H Professional Hex Bit Socket Set This 14-piece SAE hex bit socket set combines 1/4in and 3/8in drive coverage in one organized holder. It's built for consistent fit and easy size selection, with hard-stamped markings designed to stay readable over time. With a broad spread of SAE hex sizes across two drive standards, the set helps reduce tool changes and keeps commonly used sizes close at hand. The sockets are made from High Speed Steel for strength, durability, and anti-corrosive properties, and the set is specified to meet or exceed ANSI standards. Key Benefits 14-piece SAE hex bit socket coverage across 1/4in and 3/8in drives. Hard-stamped size markings stay legible and won't rub off with use. Socket holder included for secure storage and faster size selection. High Speed Steel construction supports strength, durability, and anti-corrosion performance. Precision-fit hex bit sockets help reduce fastener damage and slippage. Meets or exceeds American National Standards Institute (ANSI) standards for hand tools. What's Included 1/4in drive SAE hex bit sockets: 1/16in, 5/64in, 3/32in, 7/64in, 1/8in, 5/32in, 3/16in, 7/32in, 1/4in. 3/8in drive SAE hex bit sockets: 9/32in, 5/16in, 3/8in, 7/16in, 1/2in. Socket holder for organized storage and arrangement. SKU BS-2314H is a practical choice for maintaining an SAE hex bit selection in a compact, labeled format. The combination of two drive sizes, durable steel construction, and clear identification supports efficient workflow on jobs that require repeatable hex bit socket access and dependable organization.

Ratings & reviews