7PC 3/8 in Dr. Metric Swivel Impact Socket Set
- Mfr # TG-213M1
- Zoro # G825062341
product price:Â
$
33.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-213M1
- Zoro #
- G825062341
- UPC #
- 193016825092
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 7 Piece Metric Swivel 3/8 Inch Drive Heavy Duty Chrome Molybdenum - TG-213M1 Impact Socket Set This 3/8 in drive metric swivel impact socket set is built for professional hand tool work where access and durability matter. The swivel design helps reach fasteners at angles while maintaining a secure, impact-ready connection. Designed for professional technicians, these sockets are made for heavy use and consistent performance. Key Benefits 7-piece metric swivel impact socket set for versatile 3/8 in drive coverage. Swivel head improves access in tight spaces and awkward fastener angles. Impact-ready build supports high-torque applications without compromising socket integrity. Manufactured to meet or exceed American National Standards Institute (ANSI) standards. Made from Chromium-vanadium Steel Alloy for strength and corrosion resistance. Professional-grade design built to perform over a lifetime of heavy use. What's Included 10mm 11mm 12mm 13mm 14mm 16mm 17mm SKU: TG-213M1. This metric swivel impact set supports efficient workflow by combining common sizes with flexible access, helping reduce time spent repositioning tools around obstructions. A solid choice for technicians who need reliable, standards-aligned sockets that hold up under repeated service work.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.