Shop GENIUS TOOLS
Create Account
1/2inDr. 15 Piece Metric Impact Socket Set
- Mfr # IS-415M
- Zoro # G623582768
original price:Â $30.00 , new price: $27.00 , 10 percent off
new price:Â
$
27.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS-415M
- Zoro #
- G623582768
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 15 Piece Metric 1/2 Inch Drive CR-Mo Steel Durable Heavy Duty - IS-415M Impact Socket Set This 15-piece metric impact socket set is built for organized, repeatable work with 1/2in drive impact tools. Constructed from Chromium-Molybdenum alloy steel and finished with a black oxide coating, it's designed for high-strength service while helping resist corrosion. Sockets are clearly stamped for quick identification, and the set stores in a plastic blow-molded tray with labeled slots to keep sizes in place. Key Benefits 15-piece 1/2in drive metric impact socket set for everyday shop use. Chromium-Molybdenum alloy steel construction supports high strength and durability. Black oxide coating helps resist corrosion and adds extra strength. Stamped socket sizes improve identification speed and reduce sorting time. Plastic blow-molded tray with labeled slots keeps tools organized and protected. Meets or exceeds ANSI standards for professional-grade expectations and consistency. What's Included Metric impact sockets: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm 125mm extension bar Designed to perform over a lifetime of heavy use, this set supports fast, accurate selection of metric sizes and reliable storage between jobs. It's a practical choice for technicians who want durable CR-Mo impact sockets, organized access, and standards-based performance in a single tray.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.