Shop GENIUS TOOLS
Create Account
11PC 1/2in Dr. Metric Swivel Impact Socket Set
- Mfr # TG-411M
- Zoro # G623582751
original price:Â $73.30 , new price: $65.97 , 10 percent off
new price:Â
$
65.97
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-411M
- Zoro #
- G623582751
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 11 Piece Metric Swivel 1/2 Inch Drive Heavy Duty Chrome Molybdenum - TG-411M Swivel Impact Socket Set This 11-piece metric swivel impact socket set is built for professional technicians who need dependable access in tight angles and confined spaces. The swivel head design improves reach while maintaining controlled engagement on fasteners when used with a 1/2in drive impact tool. Each socket features hard-stamped size markings for fast, permanent identification, and the included socket holder keeps the set organized for storage, transport, and daily shop use. A black oxide coating supports corrosion resistance and secure handling in demanding environments. Key Benefits 11-piece 1/2in drive metric swivel impact socket set for versatile service work. Swivel design improves access to fasteners in tight, obstructed spaces. Hard-stamped sizes stay readable and won't rub off during use. Socket holder included for neat storage, quick selection, and easy transport. Durable alloy construction supports high strength and long service life. Black oxide coating helps resist corrosion and improves grip while handling. Meets or exceeds ANSI standards for professional tool performance expectations. What's Included 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm 21mm 22mm SKU: TG-411M. Designed for repeated heavy use, this set balances access, organization, and durability for everyday shop demands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.