Shop NEIKO
See all product information
Create Account
5 Piece 12 Point Socket 0.5 in Drive Impact Set, Metric 30mm - 36mm Size
- Mfr # 02530A
- Zoro # G922983112
product price:Â
$
44.15
/ea
Key Features
Depth
2.75 in
Length
11 in
Width
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02530A
- Zoro #
- G922983112
- UPC #
- 816914023758
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 2.75 in
- Length
- 11 in
- Width
- 7.25 in
Description
The Neiko Axle Nut Socket Set includes all the most common sizes for lug nut removal on your automobile. Garage warriors and mechanics can now work on those automotive projects at home or in the shop removing axles, steering knuckles, and steering hub assemblies. Car and truck wheel bearings can now be replaced in your garage or home. Works on most well-known auto brands, including front wheel drive and four-wheel drive cars and trucks. Remove front wheel drive cv axles is a breeze with this wheel bearing locknut socket set. Includes a 0.75 in to 0.5 in reducer included so you can use your 0.75 in drive breaker bar or impact with these 0.5 in drive sockets. This 12 point socket set reduces your risk of slippage and rounding off your fasteners. All 4 axle sockets are CrMo steel coated in a black phosphate to ensure longevity of your tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.