Shop GENIUS TOOLS
Create Account
8mm Combination Flex-Head Gear Wrench
- Mfr # 741408
- Zoro # G623584236
product price:Â
$
47.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 741408
- Zoro #
- G623584236
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Wrench 8mm Flex Head Gear Drive Chrome Vanadium Steel - 741408 Professional Hand Tool SKU: 741408. This metric combination flex head ratcheting wrench is built for controlled fastening in tight or obstructed spaces. The flex head design helps maintain access when straight-line clearance is limited, while the gear-drive action supports efficient work without constant repositioning. Made from chromium-vanadium steel alloy, it is engineered for high strength, durability, and anti-corrosive performance. Key Benefits 8mm metric combination wrench with flex head for improved access angles. Ratchet gear drive reduces repositioning during repetitive fastening and loosening tasks. Chrome vanadium steel alloy provides high strength for long service life. Anti-corrosive material properties help resist rust in demanding work environments. Meets or exceeds ANSI standards for consistent tool quality expectations. Professional-grade design intended for technicians and sustained heavy-use applications. This 8mm flex head gear wrench balances durability, standards compliance, and professional-grade construction in a compact hand tool format. With a focus on access, strength, and corrosion resistance, it fits well in a technician's daily rotation and supports reliable performance across long-term, heavy-use conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.