Shop GENIUS TOOLS
Create Account
M10 L-Shaped Triple Square Wrench 100mmL
- Mfr # 583010M
- Zoro # G423582760
product price:Â
$
6.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 583010M
- Zoro #
- G423582760
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square L-Shaped Wrench M10 Size 100mm Length Durable Chrome Vanadium Steel - 583010M Triple Square Key Wrench This M10 L-shaped triple square key wrench is designed for controlled fastener engagement in tight work areas. The 100mm overall length (3.94 inches) provides a compact reach while keeping handling stable for service and repair tasks that require an M10 triple square profile. Built from chromium-vanadium steel alloy, it balances strength with anti-corrosive properties for long-term durability. Permanent size stamping supports fast identification and organized tool storage in professional environments. Key Benefits M10 triple square key wrench profile supports precise fastener engagement. Compact 100mm (3.94-inch) length helps access confined working areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop conditions. Oil-quenched heat treatment creates tough exterior and strong inner core. Permanently stamped size marking enables quick identification and tool organization. Meets or exceeds ANSI standards for consistent professional-grade performance. Its heat-treated construction and clear size marking support efficient workflows and dependable service over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.