7/64in L-Shaped Hex Wrench 59mmL
- Mfr # 590607
- Zoro # G923584028
product price:Â
$
1.96
/ea
Sold in multiples of 4 for
$7.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 590607
- Zoro #
- G923584028
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 7/64 Inch Drive 60mm Length Durable Steel - 590607 L-shaped hex key wrench This 7/64in L-shaped hex wrench is built for controlled turning in tight spaces where a compact, rigid key wrench matters. The 59mm (2.32in) overall length helps balance reach and leverage while keeping handling precise for smaller hex fasteners. Made from Chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. The wrench is heat treated through oil quenching to create a tough exterior with a strong inner core, and the size is stamped for quick, permanent identification. Key Benefits 7/64in L-shaped hex key wrench for precise, reliable hex fastener engagement. 59mm (2.32in) overall length balances reach and control in compact areas. Chromium-vanadium steel alloy construction supports high strength and durability. Anti-corrosive material properties help maintain performance in demanding shop conditions. Oil-quenched heat treatment improves exterior toughness and inner core strength. Stamped size marking enables fast, permanent identification during tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.