Shop GENIUS TOOLS
Create Account
8mm Metric Hex Nut Driver 180mmL
- Mfr # 594758
- Zoro # G923579802
original price:Â $7.66 , new price: $6.89 , 10 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594758
- Zoro #
- G923579802
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 8mm Metric Size 180mm Length Ergonomic Handle - 594758 Professional Hand Tool This 8mm metric hex nut driver is built for controlled fastening where a nut driver offers better access and grip than a standard socket and ratchet. The 180mm overall length provides practical reach while keeping handling stable for precise work. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed to hold up in demanding shop conditions. A treated shaft and corrosion-resistant hex nut holder support consistent performance, while the ergonomic hard impact plastic handle helps maintain a secure, comfortable grip. Key Benefits 8mm hex nut driver format for dependable engagement on metric hex fasteners. 180mm overall length balances added reach with stable, controlled handling. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle improves comfort and reduces hand fatigue. Corrosion-resistant hex nut holder supports smooth use and reliable fit over time. Designed and made for professional technicians, this nut driver focuses on durability, comfort, and consistent fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.