Shop GENIUS TOOLS
Create Account
1/2in SAE Long Hex Nut Driver With Magnet 270mmL
- Mfr # 595632
- Zoro # G123582688
original price:Â $14.86 , new price: $13.37 , 10 percent off
new price:Â
$
13.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 595632
- Zoro #
- G123582688
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Long Hex Nut Driver 1/2 Inch SAE Drive with Magnetic Tip 270mm Length - 595632 Professional Hand Tool This long hex nut driver is built for controlled fastening where extra reach and secure nut retention matter. The 1/2in SAE hex nut holder and magnetic tip help keep fasteners seated during positioning, while the 270mm overall length provides added access and leverage for tight or recessed locations. Designed for professional technicians, the heavy duty construction uses tool-grade raw materials and a treated shaft for increased strength. An ergonomic hard impact plastic handle supports confident grip, and the corrosion-resistant hex nut holder is engineered for dependable performance over long-term shop use. Key Benefits 1/2in SAE long hex nut driver format supports common nut and fastener sizes. Magnetic tip helps retain nuts and reduces drops in confined spaces. 270mm overall length improves reach for recessed or hard-to-access fasteners. Treated shaft increases strength and durability for demanding, heavy-use applications. Tool-grade raw materials built to handle a lifetime of professional use. Ergonomic hard impact plastic handle promotes comfort and secure control. Meets or exceeds ANSI standards for quality and consistency. SKU: 595632.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.