Shop GENIUS TOOLS
Create Account
8mm Metric Hex Nut Driver With Magnet 180mmL
- Mfr # 594558
- Zoro # G523584435
product price:Â
$
10.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594558
- Zoro #
- G523584435
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 8mm Metric Magnetic Tip 180mm Length - 594558 Professional Hand Tool This 8mm metric hex nut driver is built for controlled fastening and removal where a nut driver offers better alignment and feel than a socket. The magnetic tip helps retain hardware during positioning, while the 180mm overall length supports reach without sacrificing handling. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability. A treated shaft increases strength for demanding work, and the ergonomic hard impact plastic handle supports a secure, comfortable grip. The hex nut holder is corrosion-resistant, and the tool meets or exceeds ANSI standards. Key Benefits 8mm hex nut driver with magnet helps keep nuts securely in place. 180mm overall length balances reach and control for precise handling. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive performance. Treated shaft increases strength for heavy-duty applications and long service life. Ergonomic hard impact plastic handle improves comfort and grip under load. Corrosion-resistant hex nut holder supports reliable performance in demanding environments. SKU: 594558. Designed for professional technicians, this nut driver is built for repeated, heavy use with consistent fit and dependable retention from the magnetic tip. Its durable materials, treated shaft, and ergonomic handle make it a practical choice for workshops and toolkits that demand lasting performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.