7/16in SAE Hex Nut Driver With Magnet 180mmL
- Mfr # 594528
- Zoro # G223581147
original price:Â $9.21 , new price: $8.29 , 9 percent off
new price:Â
$
8.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594528
- Zoro #
- G223581147
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 7/16 Inch SAE Magnetic Tip 180mm Length - 594528 Professional Hex Nut Driver This 7/16in SAE hex nut driver is built for controlled fastening where a socket-style driver offers better access and feel. The magnetic hex nut holder helps keep hardware in place during positioning and removal, reducing dropped nuts and interruptions. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability. An ergonomic hard impact plastic handle supports a secure grip, and the treated shaft increases strength for demanding, repeated use. Key Benefits 7/16in SAE hex nut driver with magnet helps hold nuts securely. 180mm overall length balances reach and control in tight spaces. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Treated shaft increases durability for heavy-duty, professional daily use. Ergonomic hard impact plastic handle supports comfort and reduces hand fatigue. Corrosion-resistant hex nut holder helps maintain smooth, reliable fit over time. SKU 594528 is a professional-grade nut driver designed and made for technicians who rely on consistent performance over years of heavy use. The combination of a magnetic tip, durable alloy construction, and robust handle design supports efficient fastening while helping the tool stay dependable in corrosive or high-wear environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.