Shop GENIUS TOOLS
Create Account
4mm Metric Long Hex Nut Driver 245mmL
- Mfr # 593844
- Zoro # G323581917
product price:Â
$
11.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593844
- Zoro #
- G323581917
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 4mm Metric Long Shaft 245mm Length Precision Hand Tool - 593844, Professional Hex Nut Driver This 4mm metric long hex nut driver is built for controlled fastening where extra reach matters. The 245mm overall length helps access recessed hardware while maintaining stable hand positioning for accurate engagement. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long service life in professional toolkits. A treated shaft increases strength for demanding applications, and the ergonomic hard impact plastic handle supports secure, comfortable handling. Key Benefits 4mm long hex nut driver reaches tight or recessed fasteners more easily. 245mm overall length balances extended reach with stable, controlled handling. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Treated shaft design improves strength for heavy-duty, repeated professional use. Ergonomic hard impact plastic handle reduces fatigue and improves grip security. Corrosion-resistant hex nut holder supports a secure fit on the fastener. SKU: 593844. Designed for professional technicians, this precision hand tool focuses on durability, reach, and dependable fit. The combination of a long shaft, reinforced construction, and corrosion-resistant components helps maintain consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.