Shop GENIUS TOOLS
Create Account
8PC 1/2in Dr. Metric Hex Head Driver Set
- Mfr # TH-408M
- Zoro # G223580485
original price:Â $79.57 , new price: $71.61 , 10 percent off
new price:Â
$
71.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TH-408M
- Zoro #
- G223580485
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Impact Bit Socket Set 8 Piece Metric 1/2 Inch Drive CR-Mo Steel Durable Construction - TH-408M, Hex Impact Bit Socket Set This 8-piece metric hex impact bit socket set is built for professional hand tool setups where strength and consistent fit matter. With a 1/2in drive and CR-Mo (Chromium Molybdenum Alloy Steel) construction, it's designed for high torque work while helping resist corrosion in demanding shop environments. Each piece is precision machined to help reduce fastener damage and improve engagement during use with impact drivers. The set is organized in a sturdy metal box to keep sizes accessible and easy to store. Key Benefits 8-piece metric hex impact bit socket set covers common hex fasteners. 1/2in drive format fits standard impact tools and professional setups. CR-Mo alloy steel construction supports high strength under impact loading. Precision machining helps reduce stripping and rounding of fasteners. Anti-corrosive material properties help maintain performance over time. Meets or exceeds ANSI standards for dependable shop and field use. What's Included 5mm 6mm 8mm 10mm 12mm 14mm 17mm 19mm SKU: TH-408M. Designed for long-term, professional-grade use, this set balances durability, fit, and organization in one impact-ready package. The included metric range supports varied service tasks, while the metal storage box helps keep tools protected and ready for the next job.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.