Shop GENIUS TOOLS

4PC Metric & SAE Car Wheel Deep Impact Socket Set

  • Mfr # CW-404MS
  • Zoro # G923581348

original price:  $27.38 , new price: $24.64 , 10 percent off
new price: 
$
24.64
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CW-404MS
Zoro #
G923581348
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Genius Tools Impact Socket Set 4 Piece Metric and SAE Thin Wall Deep Wheel Sockets 1/2 Inch Drive Heavy Duty - CW-404MS Wheel Impact Socket Set Designed for wheel service where clearance matters, this 4-piece thin wall deep impact socket set combines metric and SAE sizing in a compact, easy-to-identify format. The thin wall profile helps reach lug nuts in recessed wheels while the deep design supports secure engagement. Each socket features a color-coded plastic sleeve to simplify size selection and help protect wheel finishes. The set is made for professional technicians and is intended for use with impact wrenches in demanding shop conditions. Key Benefits Thin wall design improves access to tight wheel and lug recesses. Deep impact sockets support better engagement on wheel fasteners. Metric and SAE coverage reduces tool changes across mixed-vehicle fleets. Color-coded plastic sleeves speed size selection and improve organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Includes a plastic tray to keep sockets grouped and easy to locate. What's Included 1/2in Dr. 6 pt. Metric Thin Wall Deep Impact Sockets 448517W Yellow 17 mm - With Yellow Plastic Sleeve 448519W Red 19 mm (3/4in) - With Red Plastic Sleeve 448521W Orange 21 mm - With Orange Plastic Sleeve 1/2in Dr. 6 pt. SAE Thin Wall Deep Impact Sockets 468526W Blue 13/16in - With Blue Plastic Sleeve SKU: CW-404MS. This set is a practical choice for routine tire rotations and wheel removal where quick identification, consistent fit, and impact-ready performance are important. The included tray supports clean storage in a toolbox, cart, or service bay while keeping the most common wheel sizes together.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.