Shop GENIUS TOOLS
Create Account
8PC 3/8in Dr. SAE Swivel Impact Socket Set
- Mfr # TG-308S
- Zoro # G623582119
original price:Â $37.52 , new price: $33.77 , 9 percent off
new price:Â
$
33.77
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG-308S
- Zoro #
- G623582119
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket Set 8 Piece SAE Swivel 3/8 Inch Drive Heavy Duty Chrome Molybdenum - TG-308S Swivel Impact Socket Set SKU: TG-308S. This 8-piece 3/8in drive SAE swivel impact socket set is built for heavy-duty fastening work where angled access is required. The 6-point design supports secure engagement on fasteners, while the swivel head helps reach hardware in confined or offset positions. Finished with a black oxide coating for corrosion resistance and improved handling, each socket features stamped size markings for quick identification that won't rub off. Key Benefits 8-piece SAE swivel impact socket set covers common 3/8in drive needs. Swivel design improves access to fasteners in tight or offset spaces. 6-point socket profile helps reduce slipping and fastener rounding. Chrome molybdenum construction supports high strength for impact applications. Black oxide coating adds corrosion resistance and enhances grip during use. Stamped sizes are easy to read and won't rub off over time. What's Included 3/8in Dr. 6 pt. Swivel Impact Socket 380021 5/16ft Swivel Impact Socket 380022 3/8ft Swivel Impact Socket 380023 7/16ft Swivel Impact Socket 380024 1/2ft Swivel Impact Socket 380025 9/16ft Swivel Impact Socket 380026 5/8ft Swivel Impact Socket 380027 11/16ft Swivel Impact Socket 380028 3/4ft Swivel Impact Socket Socket Holder This set is a practical choice for maintaining an organized impact-socket selection with consistent sizing and easy identification. With durable materials, corrosion-resistant finish, and swivel flexibility, it supports repeatable performance for daily shop use and demanding service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.