Shop GENIUS TOOLS
Create Account
9 x 11mm Flare Nut Wrench
- Mfr # 740911
- Zoro # G523584206
original price:Â $13.90 , new price: $12.51 , 10 percent off
new price:Â
$
12.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 740911
- Zoro #
- G523584206
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flare Nut Wrench 9 x 11mm Dual Size Open End Precision Chrome Finish - 740911, Flare Nut Wrench Built for controlled turning on flare nut fasteners, this dual-size flare nut wrench combines 9mm and 11mm open ends in one compact hand tool. The 155mm overall length supports access and leverage while staying easy to manage in tight spaces. Constructed from Chromium-vanadium steel alloy, it's forged and heat treated for strength and long service life. Permanent size markings help with quick identification, and the tool is made to meet or exceed ANSI standards for professional reliability. Key Benefits Dual 9 x 11mm flare nut wrench covers two common sizes efficiently. 155mm overall length balances reach, control, and easy storage in toolboxes. Chromium-vanadium steel alloy delivers high strength and anti-corrosive durability. Forged and heat treated construction supports demanding professional daily use. Stamped size markings provide permanent, quick identification at a glance. Meets or exceeds ANSI standards for consistent fit, performance, and reliability. SKU 740911 is designed for professional technicians who need a dependable flare nut wrench that holds up under heavy use. With durable alloy steel construction, clear size identification, and standards-focused manufacturing, it fits neatly into any serious hand tool set without unnecessary bulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.