Shop GENIUS TOOLS
Create Account
10 x 12mm Flare Nut Wrench
- Mfr # 741012
- Zoro # G123581797
original price:Â $12.41 , new price: $11.17 , 9 percent off
new price:Â
$
11.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 741012
- Zoro #
- G123581797
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flare Nut Wrench 10 x 12mm Double Ended Precision Chrome Finish - 741012 Professional Hand Tool SKU: 741012. This 10 x 12mm double ended flare nut wrench is built for controlled turning on flare fittings and fasteners where a secure, size-specific grip matters. Its 155mm (6.1 inches) overall length balances access and leverage for consistent handling. Manufactured from Chromium-vanadium Steel Alloy, the wrench is forged and heat treated to support long-term durability. A precision chrome finish helps resist corrosion, and permanently stamped sizes keep identification quick and clear in a busy tool setup. Key Benefits 10 x 12mm double ended flare nut wrench supports accurate size selection. 155mm (6.1 inches) length offers reach without sacrificing control. Chromium-vanadium Steel Alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction improves durability for repeated professional use. Precision chrome finish helps protect the tool surface in demanding environments. Sizes are permanently stamped for fast identification and better tool organization. Designed and made for professional technicians, this wrench is built to perform over a lifetime of heavy use. Clear markings, durable materials, and standards-focused manufacturing support dependable results while reducing downtime caused by premature tool wear or hard-to-read sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.