Shop GENIUS TOOLS
Create Account
10mm Hex Shank, 2.0 x 12.0mm Slotted Bit 125mmL
- Mfr # 1692
- Zoro # G823579308
product price:Â
$
16.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1692
- Zoro #
- G823579308
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit 2.0 x 12.0mm Size 10mm Hex Shank 125mm Length Precision Drive Durable Steel - 1692 Slotted Screwdriver Bit This slotted screwdriver bit is built for controlled, repeatable driving with a 2.0 x 12.0mm slotted tip and a 10mm hex shank. The 125mm overall length helps balance access and stability when working in tighter or deeper areas where a standard bit may fall short. Manufactured from High Speed Steel and heat treated for professional durability, it delivers dependable strength while maintaining anti-corrosive properties. Permanent size stamping supports faster identification and more organized tool storage. Key Benefits 2.0 x 12.0mm slotted tip supports consistent fit and precise drive control. 10mm hex shank provides secure engagement with compatible drivers and holders. 125mm overall length improves reach while maintaining stable handling and alignment. High Speed Steel construction offers high strength, durability, and anti-corrosive protection. Heat-treated design delivers a tough exterior with superior inner core strength. Permanently stamped size markings simplify identification and tool organization. Built to meet the expectations of professional technicians, this bit focuses on long-term reliability: durable steel, heat treatment for toughness, and clear identification markings for efficient workflow. It is a straightforward, precision slotted bit engineered to hold up under heavy use while maintaining consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.