Shop GENIUS TOOLS
Create Account
9mm Hex Shank, 9mm Hex Screwdriver Bit 56mmL
- Mfr # 4349
- Zoro # G423583118
product price:Â
$
4.55
/ea
Sold in multiples of 2 for
$9.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4349
- Zoro #
- G423583118
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver Bit 9mm Size, Hex Shank, 56mm Length, Precision Fit, Durable Construction - 4349 Professional Screwdriver Bit This 9mm hex screwdriver bit is built for consistent fastening where a precise fit and dependable strength matter. The 56mm overall length balances reach and control, while the 9mm hex shank helps maintain a secure connection during use. Made from High Speed Steel with anti-corrosive properties, the bit is designed for long service life. Heat treatment supports a tough exterior with strong inner core performance, and the stamped size marking helps with quick identification in a busy tool setup. Key Benefits 9mm hex screwdriver bit and 9mm hex shank for a secure fit. 56mm overall length supports controlled access without sacrificing handling stability. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Heat-treated design provides a tough exterior and strong inner core. Stamped size marking enables fast, permanent identification for better tool organization. Meets or exceeds ANSI standards for dependable, consistent professional performance. SKU: 4349. Designed for professional technicians and built for heavy use, this bit focuses on fit, durability, and easy identification. Its materials and heat treatment support long-term reliability, while ANSI compliance reinforces consistent quality in demanding workshop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.