Shop GENIUS TOOLS
Create Account
11/32in SAE Long Hex Nut Driver With Magnet 260mmL
- Mfr # 594622
- Zoro # G423580254
product price:Â
$
14.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594622
- Zoro #
- G423580254
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 11/32 Inch SAE Long Magnetic Shaft 260mm Length - 594622, Long Magnetic Hex Nut Driver Built for fastening and removal where a standard driver won't reach, this long SAE hex nut driver combines extended length with a magnetic tip for secure fastener control. The 11/32in size targets common SAE hex nuts while helping reduce dropped hardware during service work. Designed for professional hand-tool use, it features a treated shaft for added strength and a durable handle intended to stand up to frequent, heavy-duty handling. The corrosion-resistant hex nut holder and anti-corrosive steel construction support long-term reliability in demanding environments. Key Benefits 11/32in SAE hex nut driver fits matching hex fasteners with consistent engagement. Long 260mm overall length improves reach into recessed and tight spaces. Magnetic hex nut holder helps retain fasteners and reduces accidental drops. Chromium-vanadium steel alloy construction supports strength and anti-corrosive performance. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle balances grip comfort with jobsite toughness. SKU 594622 is engineered for technicians who need a dependable long nut driver for repeatable results. With a magnetic holder, hardened shaft, and corrosion-resistant components, it supports precise work on hex fasteners while maintaining durability across years of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.