9mm Metric Long Hex Nut Driver With Magnet 260mmL
- Mfr # 594659
- Zoro # G123579862
product price:Â
$
14.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594659
- Zoro #
- G123579862
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Nut Driver 9mm Metric Long Shaft Magnetic Tip 260mm Length - 594659 Professional Nut Driver Built for professional hand tool use, this 9mm metric nut driver combines a long 260mm shaft with a magnetic tip to help retain fasteners during placement and removal. The extended reach supports work in recessed or hard-to-access areas where standard-length drivers struggle. Constructed from Chromium-vanadium Steel Alloy for strength and durability, it is designed to stand up to heavy-duty applications. The shaft is treated to increase long-term wear resistance, while the ergonomic hard impact plastic handle is made to handle repeated daily use. Key Benefits 9mm long hex nut driver with magnet helps hold nuts securely. 260mm overall length improves reach and control in confined spaces. Chromium-vanadium steel alloy provides strength with anti-corrosive properties. Treated shaft increases durability for heavy-duty, repetitive professional use. Ergonomic hard impact plastic handle improves grip and long-session comfort. Corrosion-resistant hex nut holder supports dependable fit and long service life. Made for technicians who rely on consistent performance, the 594659 balances reach, retention, and durability in a straightforward nut driver format. The magnetic tip reduces dropped fasteners, and the long shaft helps maintain alignment when working around obstacles. Professional-grade construction supports demanding shop and field environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.