11/32in SAE Hex Nut Driver 180mmL
- Mfr # 594722
- Zoro # G223581482
product price:Â
$
7.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 594722
- Zoro #
- G223581482
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Nut Driver 11/32 Inch SAE, 180mm Length, Precision Drive, Durable Construction - 594722 Professional Hex Nut Driver This 11/32in SAE hex nut driver is built for consistent fastening performance with a precision-fit hex nut holder and a length that improves reach without sacrificing control. It's designed for professional technicians who need dependable hand tools that hold up under daily use. Constructed from chromium-vanadium steel alloy with anti-corrosive properties, the shaft is treated for added strength and durability. An ergonomic hard impact plastic handle supports a secure grip and helps reduce hand fatigue during extended tasks. Key Benefits 11/32in SAE hex nut driver delivers a secure fit and reliable torque. 180mm overall length balances reach and control in confined spaces. Chromium-vanadium steel alloy provides strength with anti-corrosive properties. Treated shaft increases durability for demanding, heavy-duty applications. Ergonomic hard impact plastic handle offers comfort and long-wear performance. Corrosion-resistant hex nut holder supports consistent engagement and reduced slippage. Meets or exceeds ANSI standards for professional-grade hand tool performance. Its durable materials, treated shaft, and ergonomic handle combine for dependable performance across repeated, heavy-use fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.