Heavy Duty Pipe Wrench, 48in L
- Mfr # V782S48
- Zoro # G623584373
product price:Â
$
173.65
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V782S48
- Zoro #
- G623584373
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
V-Mark Pipe Wrench Heavy Duty 48 Inch Length, 18.6 Inch (220mm) Jaw Capacity, Durable Steel Construction, Non-Slip Grip - V782S48 Professional Pipe Wrench This heavy-duty pipe wrench is built for gripping and turning pipes securely when extra leverage is needed. Its 48-inch length supports demanding pipe work, while the adjustable jaw helps cover a range of pipe sizes without switching tools. The handle design focuses on control and comfort for longer jobs. A non-slip grip helps maintain steady handling, and the durable steel construction is intended for frequent, heavy-duty use in plumbing, mechanical, and general pipe maintenance tasks. Key Benefits 48-inch length provides strong leverage for stubborn pipes and fittings. Adjustable jaw fits multiple pipe sizes for versatile jobsite use. 18.6 inch (220mm) jaw capacity supports larger pipe gripping tasks. Durable steel construction stands up to heavy-duty, repeated pipe work. Non-slip grip helps maintain control in demanding working conditions. Comfortable handle reduces hand fatigue during extended tightening or loosening. Designed for plumbers, mechanics, and DIY users needing reliable performance. SKU V782S48 is a practical choice for pipe jobs where reach, leverage, and a dependable grip matter. With its long handle and adjustable jaw, it supports a wide range of turning and holding tasks while remaining straightforward to use and easy to store between jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.