Chain Nose Pliers with Cutter, 6in L
- Mfr # 550604
- Zoro # G823583152
original price:Â $26.53 , new price: $23.88 , 9 percent off
new price:Â
$
23.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 550604
- Zoro #
- G823583152
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Chain Nose Pliers with Cutter, 6 Inch Length, Precision Grip, Durable Construction - 550604 Professional Chain Nose Pliers These chain nose pliers are built for controlled gripping, positioning, and cutting in tight spaces. The well-tapered jaws provide a strong, precise hold, while the integrated cutting section in the middle adds convenience when switching between tasks. Made from tool-grade raw materials, this professional-grade hand tool is designed for long-term use. High-grip rubber handles improve control and comfort, and the hardened toothed edge helps maintain a secure bite on a variety of parts and materials. Key Benefits 150mm overall length offers compact reach and easy control in tight areas. Well-tapered jaws deliver precise grip for delicate or tough handling tasks. Hardened toothed edge helps prevent slipping for a more secure hold. Integrated middle cutting section adds convenience without changing tools. Tool-grade raw materials support durability for a lifetime of professional use. High-grip rubber handles improve comfort, leverage, and control during work. Meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent, repeatable performance. SKU: 550604. Suitable when a precise, secure jaw profile and an onboard cutter help streamline daily gripping and cutting tasks without sacrificing durability or control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.