Shop GENIUS TOOLS
Create Account
Locking Chain Plier, (455mm)18in L
- Mfr # 538418
- Zoro # G323580989
original price:Â $30.61 , new price: $27.55 , 10 percent off
new price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 538418
- Zoro #
- G323580989
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Locking Chain Plier 18 Inch Length Heavy-Duty Adjustable Grip - 538418 Locking Pliers SKU: 538418. This 18-inch locking chain plier is built for controlled clamping and holding when you need extended reach and a stable, locked grip. The chain-style locking design helps secure irregular shapes while maintaining consistent pressure during work. With an overall length of 460mm (18.11 inches), it combines leverage and adjustability for demanding hand-tool tasks. Tool-grade raw materials, drop-forged construction, and heat treatment support long service life under professional use. Key Benefits 18-inch locking chain plier design provides stable grip and controlled clamping. 460mm overall length offers reach and leverage without sacrificing handling balance. Tool-grade raw materials support long-term durability for professional daily use. Knurled adjustment knob enables precise tightening for repeatable clamping pressure. Quick-release lever allows fast disengagement while maintaining safe, controlled operation. Drop forged and heat treated for increased strength and long wear resistance. Designed for professional technicians, this locking plier focuses on reliable holding power, straightforward adjustment, and durability you can count on over time. Its combination of chain-style locking, quick release, and reinforced construction supports consistent results during heavy-duty gripping and securing tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.